Zoro Homepage

12-3/4" Aluminum 45 Degrees Elbow Pipe Fitting Insulation

  • Mfr # 25870

  • Zoro # G8641884


product price: $56.39
/ea

Key Features

Fits Max. O.D.
12 3/4 in
For Fitting Type
45 Degrees Elbow
Color
Silver
For Tube O.D.
12-3/4"
Insulation Nominal I.D.
12-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25870
Zoro #
G8641884
UPC #
-
Country of Origin
United States

Dimensions

For Iron Pipe Size
12"
For Maximum Outside Diameter
12 3/4 in

Details

Item
Pipe Insulation Jacketing
Fits Max. O.D.
12 3/4 in
For Fitting Type
45 Degrees Elbow
Color
Silver
For Tube O.D.
12-3/4"
Insulation Nominal I.D.
12-3/4"
Pipe Insulation Item
Pipe Fitting Insulation
Standards
ASTM E84, C1729 and C1371
Insulation Color
Silver
For Fitting Shape
45 Degrees Elbow
Insulation Jacket Material
Aluminum
For Use On
Insulated Elbows
Material
Aluminum
For Product Type
45 Degrees Elbow
Includes Insulation Insert
No
For Location
Outdoor
Includes Vapor Barrier
Yes
Resistance Properties
Corrosion-Resistant
Facing Material
Aluminum Jacket
Form
45 Degrees Elbow

Description

Pipe Insulation Jacketing, For Product Type 45 Degrees Elbow, For Maximum Outside Diameter 12 3/4 in, Color Silver, Facing Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.