Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-3/4" Aluminum Elbow Pipe Fitting Insulation

  • Mfr # 26545

  • Zoro # G8641823


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Fits Max. O.D.
12 3/4 in
For Fitting Shape
90 Degrees Elbow
For Tube O.D.
12-3/4"
Insulation Color
Silver
For Fitting Type
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26545
Zoro #
G8641823
UPC #
-
Country of Origin
United States

Dimensions

For Iron Pipe Size
12"
For Maximum Outside Diameter
12 3/4 in

Details

Item
Pipe Insulation Jacketing
Fits Max. O.D.
12 3/4 in
For Fitting Shape
90 Degrees Elbow
For Tube O.D.
12-3/4"
Insulation Color
Silver
For Fitting Type
90 Degrees Elbow
Standards
ASTM E84, C1729 and C1371
Insulation Jacket Material
Aluminum
Insulation Nominal I.D.
12-3/4"
Color
Silver
Material
Aluminum
For Use On
Insulated Elbows
Pipe Insulation Item
Pipe Fitting Insulation
For Product Type
90 Degrees Elbow
Includes Insulation Insert
No
For Location
Outdoor
Includes Vapor Barrier
Yes
Facing Material
Aluminum Jacket
Form
90 Degrees Elbow
Resistance Properties
Corrosion-Resistant

Description

Pipe Insulation Jacketing, For Product Type 90 Degrees Elbow, For Maximum Outside Diameter 12 3/4 in, Color Silver, Facing Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.