Zoro Homepage

5-1/2" Aluminum Elbow Pipe Fitting Insulation

  • Mfr # 26405

  • Zoro # G9725904


product price: $35.19
/ea

Key Features

Fits Max. O.D.
5 1/2 in
For Fitting Type
90 Degrees Elbow
Pipe Insulation Item
Pipe Fitting Insulation
For Iron Pipe Size
5"
Standards
ASTM E84, C1729 and C1371
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26405
Zoro #
G9725904
UPC #
-
Country of Origin
United States

Dimensions

For Iron Pipe Size
5"
For Maximum Outside Diameter
5 1/2 in

Details

Item
Pipe Insulation Jacketing
Fits Max. O.D.
5 1/2 in
For Fitting Type
90 Degrees Elbow
Pipe Insulation Item
Pipe Fitting Insulation
Standards
ASTM E84, C1729 and C1371
For Use On
Insulated Elbows
For Fitting Shape
90 Degrees Elbow
Material
Aluminum
Color
Silver
Insulation Color
Silver
For Tube O.D.
5-1/2"
Insulation Jacket Material
Aluminum
Insulation Nominal I.D.
5-1/2"
Includes Vapor Barrier
Yes
Includes Insulation Insert
No
For Location
Outdoor
For Product Type
90 Degrees Elbow
Resistance Properties
Corrosion-Resistant
Form
90 Degrees Elbow
Facing Material
Aluminum Jacket

Description

Pipe Insulation Jacketing, For Product Type 90 Degrees Elbow, For Maximum Outside Diameter 5 1/2 in, Color Silver, Facing Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.