64 Oz High Gloss Car Wash
- Mfr # WC107G
- Zoro # G324199692
product price:Â
$
19.99
/ea
Key Features
Size
64 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC107G
- Zoro #
- G324199692
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 64 oz
Details
- Item
- Car Wash
Description
High gloss car wash Fights spots and streaks Safe for all finishes Extra rich lather 64 oz Length: 3.5 Width: 10.25 Height: 5.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.