26832 Multipurpose Cleaner; 32oz Bottle
- Mfr # 26832
- Zoro # G704111160
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Cleaner Form
Spray
Surfaces for Use On
Plastic, Stainless Steel
Size
32 oz
Fragrance
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26832
- Zoro #
- G704111160
- UPC #
- 20077174001205
- Country of Origin
- United States
- Item
- Multi-Purpose Cleaner
- Container Type
- Bottle
- Cleaner Form
- Spray
- Surfaces for Use On
- Plastic, Stainless Steel
- Fragrance
- Unscented
Dimensions
- Size
- 32 oz
Description
A professional-grade cleaner and disinfectant that removes all types of dirt, grease, grime and stains. One product with nine uses: 1. Cleans, 2. Degreases, 3. Disinfects against viruses, 4. Disinfects against bacteria, 5. Sanitizes, 6. Kills fungus, 7. Deodorizes, 8. Controls mold and mildew, 9. Removes stains. Application: All-Purpose; Applicable Material: Plastic; Stainless Steel; Dirt Types: Dirt; Grease; Grime; Stains; Scent: Unscented.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.