9-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation
Mfr # 25855
Zoro # G8641857
product price: $39.89
/eaKey Features
Fits Max. O.D.
9 5/8 in
Material
Aluminum
For Iron Pipe Size
9"
Insulation Color
Silver
For Use On
Insulated Elbows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25855
Zoro #
G8641857
UPC #
-
Country of Origin
United States
Dimensions
For Iron Pipe Size
9"
For Maximum Outside Diameter
9 5/8 in
Details
Item
Pipe Insulation Jacketing
Fits Max. O.D.
9 5/8 in
Material
Aluminum
Insulation Color
Silver
For Use On
Insulated Elbows
Color
Silver
For Fitting Shape
45 Degrees Elbow
For Tube O.D.
9-5/8"
Standards
ASTM E84, C1729 and C1371
Insulation Nominal I.D.
9-5/8"
Pipe Insulation Item
Pipe Fitting Insulation
Insulation Jacket Material
Aluminum
For Fitting Type
45 Degrees Elbow
For Product Type
45 Degrees Elbow
Includes Insulation Insert
No
Includes Vapor Barrier
Yes
For Location
Outdoor
Facing Material
Aluminum Jacket
Form
45 Degrees Elbow
Resistance Properties
Corrosion-Resistant
Description
Pipe Insulation Jacketing, For Product Type 45 Degrees Elbow, For Maximum Outside Diameter 9 5/8 in, Color Silver, Facing Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.