2 Terminals Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK
- Mfr # WWG-TS3-046-18N
- Zoro # G2478567
product price:Â
$
19.79
/pk of 10, $1.98/ea
Key Features
Type
2 Terminals
Pin Dia.
3/64 in
Material
Galvanized Steel
Finish
Nylon
Product Type
Tool Lanyard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-TS3-046-18N
- Zoro #
- G2478567
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/64 in
- Length
- 18 in
- Terminal B Size
- #10
- Overall Length
- 18 in
- Terminal A Size
- 3/64 in
- Wire Diameter
- 3/64 in
- Wire Rope Length
- 18 in
Details
- Item
- Lanyard
- Type
- 2 Terminals
- Material
- Galvanized Steel
- Finish
- Nylon
- Product Type
- Tool Lanyard
- Jacket Material
- Nylon
- Number of Terminals
- 2
- Count
- 10
- Wire Material
- Steel
- Standards
- RoHS Compliant
Description
Lanyards, 2 Terminals, Galvanized Steel, Nylon Finish, Pin Dia. 3/64 in, Length 18 in, Fits Shaft Dia. -, Meets/Exceeds -, PK 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.