Lynch Pin, 3/16 in Dia, 2 in Usable Lg, 1-1/4 in L, Steel, 10 PK
Mfr # WWG-LPZ-187-1000
Zoro # G5099790
product price:Â $33.55
/pk 10, $3.35/eaKey Features
System of Measurement
Inch
Inside Diameter
1 1/8 in
Usable Length
2 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-LPZ-187-1000
Zoro #
G5099790
UPC #
-
Country of Origin
Denmark
Dimensions
Shank Diameter
3/16 in
Inside Diameter
1 1/8 in
Usable Length
2 in
Shank Length
1-1/4 in
Length
1-1/4 in
Details
Item
Lynch Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Yellow
Manufacturer Location
Globally Sourced
Description
Lynch Pin,3/16in dia,1in L,PK10, Shank Length 1 1/4 in, Shank Diameter 3/16 in, Inside Diameter 1 1/8 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 in, System of Measurement Inch, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.