CAD Drawings
Download CAD Files
Lynch Pin, 7/16 in Dia, 1-1/2 in Usable Lg, 1-31/32 in L, Steel, 5 PK
Mfr # WWG-LPZ-437-1500B-H
Zoro # G5099720
CAD Available
product price:Â $12.49
/pk 5, $2.50/eaKey Features
CAD Drawing
System of Measurement
Inch
Inside Diameter
1 9/16 in
Usable Length
1-1/2 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-LPZ-437-1500B-H
Zoro #
G5099720
UPC #
-
Country of Origin
India
Dimensions
Shank Diameter
7/16 in
Inside Diameter
1 9/16 in
Usable Length
1-1/2 in
Shank Length
1-31/32 in
Length
1-63/64 in
Details
Item
Lynch Pin
CAD Available
Yes
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Yellow
Includes
Heavy Duty Ring
Manufacturer Location
Globally Sourced
Description
Lynch Pin,7/16in dia,1 1/2in L,PK5, Shank Length 1 31/32 in, Shank Diameter 7/16 in, Inside Diameter 1 9/16 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 1/2 in, System of Measurement Inch, Includes Heavy Duty Ring, Manufacturer Location Globally Sourced, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.