Terminal and Loop Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK
- Mfr # WWG-TS2-046-6000N
- Zoro # G3469654
product price:Â
$
33.89
/pk of 10, $3.39/ea
Key Features
Type
Terminal and Loop
Pin Dia.
3/64 in
Material
Galvanized Steel
Finish
Nylon
Product Type
Tool Lanyard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-TS2-046-6000N
- Zoro #
- G3469654
- UPC #
- -
- Country of Origin
- United States
- Item
- Lanyard
- Type
- Terminal and Loop
- Material
- Galvanized Steel
- Finish
- Nylon
- Product Type
- Tool Lanyard
- Terminal A Type
- Loop
- Count
- 10
- Number of Terminals
- 1
- Standards
- RoHS Compliant
- Jacket Material
- Nylon
- Wire Material
- Steel
Dimensions
- Pin Dia.
- 3/64 in
- Length
- 6 in
- Terminal B Size
- #10
- Terminal A Size
- 3/4 in
- Overall Length
- 6 in
- Wire Diameter
- 3/64 in
- Wire Rope Length
- 6 in
Description
Lanyards, Terminal and Loop, Galvanized Steel, Nylon Finish, Pin Dia. 3/64 in, Length 6 in, Fits Shaft Dia. -, Meets/Exceeds -, PK 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.