Shop ITW BUILDEX
See all product information
Create Account
Screw Anchor, Carbon Steel, Zinc Plated, 1-1/2 in, 3/8 in OD, 2-1/2 in OAL, 3420 lb Shear Strength
- Mfr # LDT-3824
- Zoro # G916494280
product price:Â
$
2.39
/ea
Sold in multiples of 400 for
$956.00
Key Features
Drill Bit Size
5/16 in
Minimum Installation Depth
1-1/2 in
Ultimate Shear Strength (4,000 psi Concrete)
3,420 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,552 lb
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDT-3824
- Zoro #
- G916494280
- UPC #
- -
- Country of Origin
- United States
- Ultimate Shear Strength (4,000 psi Concrete)
- 3,420 lb
- Ultimate Tension Strength (4,000 psi Concrete)
- 2,552 lb
- Material
- Carbon Steel
- Finish
- Zinc Plated
Dimensions
- Drill Bit Size
- 5/16 in
- Minimum Installation Depth
- 1-1/2 in
- Overall Length
- 2-1/2 in
Description
Tapcon screw anchor series: LDT, 3/8 in OD, 1-1/2 in minimum embedment depth, 5/16 in drill, carbon steel, zinc plated, 2-1/2 in OAL, 3,420 lb shear strength, 2,552 lb tensile strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.