Self-Drilling Screw, 1/4 in x 1-1/2 in, Climaseal Steel Flange Hex Head External Hex Drive, 2000 PK
Mfr # 1125000
Zoro # G614923525
product price:Â $1,034.99
/pk 2000, $0.52/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4 in
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Climaseal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1125000
Zoro #
G614923525
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1/4 in
Fastener Length
1-1/2 in
Drive Size
3/8 in
Drill Point Size
4
Drill Tip Length
7/16 in
Maximum Head Height
3/16 in
Overall Length
1 1/2 in
Maximum Head Width
3/8 in
Maximum Drilling Thickness
0.25 in
Washer Outside Diameter
0.415 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Head Color
Gray
Application
Anchoring Metal Clips to Metal Structures for Masonry Facades, Designed to Meet the Challenges of Attaching Similar or Dissimilar Metals, Door Systems and Glue Front Systems, Fenestration Window Systems, Glass and Metal Curtain Walls, Grade 5 Nut and Bolt Substitution, Solar System Attachment
Resistance Properties
Corrosion-Resistant
Made in North America
Not Made in North America
Material Grade/Class
4037
Description
Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 in, Fastener Length 1 1/2 in, Drill Point Size 4, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.25 in, Washer Outside Diameter 0.415 in, Drive Size 3/8 in, System of Measurement Inch, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.