Shop ITW BUILDEX
See all product information
Create Account
Self-Drilling Screw, 1/4 in x 3 in, Climaseal(TM) Steel Flange Hex Head External Hex Drive, 1000 PK
- Mfr # 1774000
- Zoro # G915563406
product price:Â
$
580.99
/pk of 1000, $0.58/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4 in
System of Measurement
Inch
Fastener Length
3 in
Drive Size
5/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1774000
- Zoro #
- G915563406
- UPC #
- 092097062122
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Climaseal(TM)
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Application
- Accessories to Structural Steel or Bar Joist, Clips to Structural Steel or Bar Joist, Liner Panels to Structural Steel or Bar Joist, Longer Fasteners can be Used in Retrofit Clip and Sheet Applications, Metal Deck to Structural Steel or Bar Joist
- Head Color
- Gray
- Thread Type
- Fine
- Dimensional Standards
- UNF
- Point Type
- 5
- Material Grade/Class
- C1022
- Type
- Self-Drilling Screw
- Shell Material
- Steel
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 3 in
- Drive Size
- 5/16 in
- Drill Point Size
- 5
- Washer Outside Diameter
- 0.415 in
- Maximum Drilling Thickness
- 0.5 in
- Minimum Head Width
- 5/16 in
- Maximum Head Width
- 5/16 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 in, Fastener Length 3 in, Drill Point Size 5, Drill Tip Length Not Applicable, Maximum Drilling Thickness 0.5 in, Washer Outside Diameter 0.415 in, Drive Size 5/16 in, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width 5/16 in, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.