Self-Drilling Screw, 1/4 in x 7/8 in, Climaseal Steel Flange Hex Head External Hex Drive
Mfr # 1095253
Zoro # G015665918
product price:Â $88.19
/pk 250, $0.35/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4 in
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Climaseal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1095253
Zoro #
G015665918
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1/4 in
Fastener Length
7/8 in
Drive Size
5/16 in
Drill Point Size
1
Maximum Head Width
5/16 in
Drill Tip Length
7/16 in
Maximum Head Height
3/16 in
Overall Length
7/8 in
Maximum Drilling Thickness
0.095 in
Washer Outside Diameter
0.42 in
Description
Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 in, Fastener Length 7/8 in, Drill Point Size 1, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.095 in, Washer Outside Diameter 0.42 in, Drive Size 5/16 in, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.