Self-Drilling Screw, #9 x 3 in, Climaseal Steel Flange Hex Head External Hex Drive, 1500 PK
Mfr # 1276000
Zoro # G214923116
product price:Â $170.99
/pk 1500, $0.11/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
Screw Size
#9
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Climaseal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1276000
Zoro #
G214923116
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3 in
Drive Size
1/4 in
Drill Tip Length
21/32 in
Maximum Head Width
1/4 in
Maximum Head Height
1/4 in
Washer Outside Diameter
0.415 in
Maximum Drilling Thickness
0.048 in
Overall Length
3 in
Description
Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #9, Fastener Length 3 in, Drill Tip Length 21/32 in, Maximum Drilling Thickness 0.048 in, Washer Outside Diameter 0.415 in, Drive Size 1/4 in, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, Application Metal Panel Over Insulation to Wood, Metal Wall Panel to Wood Structure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.