
Deck Screw, #9 x 2 in, 10 PK
Mfr # 103099
Zoro # G1757582
product price: $18.15
/pk 10, $1.82/eaKey Features
Screw Size
#9
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103099
Zoro #
G1757582
UPC #
628611030997
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2 in
Details
Item
Deck Screw
System of Measurement
Inch
Description
GRK Fasteners' R4 Multi-Purpose Framing and Decking screws provide a faster drive for improved productivity. Typical applications include multi-purpose general framing, remodeling, decking top boards and structural framing applications. R4 Screws can be used in wood, particle-board, plastic, sheet metal, cement fiber board, wood decking, composite decking and melamine. Frame with Ease and Confidence with the R4 Multi-Purpose framing and decking screws.
- • Fast bite tip eliminates pre-drilling and provides a fast start for one step installation
- • W-Cut low installation torque allows for fast driving and ease of install
- • Precision Fit between R4 Multi-Purpose screws and GRK bits reduces wobble and improves productivity
- • Star Drive eliminates stripping for improved productivity
- • Optimized thread length improves clamping force for increased drawing power
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.