This item is Discontinued.

Itw Dynabolt Sleeve Anchor, 5/16" Dia., 1-1/2" L 50112

Dynabolt Sleeve Anchor, 5/16" Dia., 1-1/2" L (Discontinued)

  • Mfr # 50112
  • Zoro # G305127720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50112
Zoro #
G305127720
UPC #
92097501126
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/16"
Overall Length
1-1/2"

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Dynabolt
Head Type
Hex Nut
Drive Type
Hex

Description

Red head 5/16" x 1-1/2" hex sleeve for fastening applications in concrete, block, and brick. Contractor grade anchors. Anchor diameter equals hole diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.