
Hammer-Set Masonry Screw, 1 1/2 in L
Mfr # 35303
Zoro # G102574413
product price: $20.35
/eaKey Features
Compatible Material
Concrete; Brick; Block
Overall Length
1 1/2 in
Sub-Brand
Hammer-Set
Anchor Screw Thread Dia.
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35303
Zoro #
G102574413
UPC #
92097353039
Country of Origin
China
Dimensions
Overall Length
1 1/2 in
Anchor Screw Thread Dia.
1/4 in
Details
Item
Masonry Screw
Compatible Material
Concrete; Brick; Block
Sub-Brand
Hammer-Set
Description
RED HEAD 1/4" X 1"1/2" HAMMER SET FOR FASTENING APPLICATIONS IN CONCRETE, BLOCK, BRICK, AND DRYWALL. EASY INSTALLATION. PRE-PACKAGED IN KITS WITH MATCHING SCREWS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.