ITW 860 Pipe Insulation, ID, 2 gal., White
Mfr # 860
Zoro # G8641902
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Container Size
2 gal
For Use With
SD-CT
Use Location
Indoor, Outdoor
Application Method
Trowel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
860
Zoro #
G8641902
UPC #
-
Country of Origin
United States
Dimensions
Container Size
2 gal
Details
Item
Pipe Insulation Coating
For Use With
SD-CT
Use Location
Indoor, Outdoor
Application Method
Trowel
Color
White
Gasket Type
Pipe Insulation Mastic
For Use On
Insulation
Maximum Operating Temperature
180 Degrees F
Description
Pipe Insulation Coating, Gasket Type Pipe Insulation Mastic, Container Size 2 gal, Container Type Pail, For Use On Insulation, Color White, Coverage Area 6 gal/100 sq ft, Maximum Operating Temperature 180 Degrees F, Application Method Trowel, Use Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.