This item is Discontinued.

Itw ITW Brands 3163407 0.25 x 3.75 in. HWH Tapcon Anchors; Polymer Coated - Pack of 100 3163407

ITW Brands 3163407 0.25 x 3.75 in. HWH Tapcon Anchors; Polymer Coated - Pack of 100 (Discontinued)

  • Mfr # 3163407
  • Zoro # G304059794
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3163407
Zoro #
G304059794
UPC #
662520025927
Country of Origin
China

Dimensions

Length
3-3/4 in
Diameter
1/4 in

Details

Material
Carbon steel
Finish
Blue Climaseal
Grade
1022

Description

Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • Tapcon Anchors
  • Cuts its own threads in concrete, brick, or block
  • Superior pullout and shear strengths
  • Slotted hex washer head
  • Organic polymer coated
  • Pack of 100
Specifications
  • Finish: Polymer Coated
  • Country of Origin: USA
  • Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.