Zoro Homepage

Outlet Strip, Surge, Switched, 4 Outlet(s) 8 ft.

  • Mfr # M4KSU

  • Zoro # G110038969


product price: $74.79
/ea

Key Features

Type
Surge, Switched
Cord Length
8 ft.
Standards
UL 1363, 1449
Number of Outlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4KSU
Zoro #
G110038969
UPC #
790237001016
Country of Origin
Hong Kong

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Strip
Type
Surge, Switched
Standards
UL 1363, 1449
Number of Outlets
4

Description

Premier Series 4-Outlet AC Surgegate Surge Protector- 4-outlet AC surge protector, with SurgeGate Plus circuitry and modular mounting capabilities- LED Indicators: 4- Power Cord: 8 foot, right angle - Number Outlets: 4 - Number Switched Outlets: 4- Mounting brackets included-Thermal Fusing- Catastrophic Surge Circuit- Over/Undervoltage Protection- Overvoltage Shutoff: 147V ±8V- Undervoltage Shutoff: 87V ±8V- Single Pulse Energy Dissipation: 1650 Joules- Peak Impulse Current: 52,000 A- EMI/RFI Noise Filtration: 50db 99.7%- Line Voltage: 120V 50/60Hz- Initial Clamping Level: 200V Peak, 141 rms - UL 1449 Suppression Rating: L-N 400V, L-G 400V, N-G 400V - Maximum Current Rating: 15A 1800W - Response Time: 1-5 Nanoseconds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.