2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated
- Mfr # TSS1-046-18N/B
- Zoro # G9114117
product price:Â
$
4.79
/ea
Sold in multiples of 4 for
$19.16
Key Features
Type
2 Loops
Pin Dia.
3/64 in
Material
Stainless Steel
Finish
Nylon
Standards
Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSS1-046-18N/B
- Zoro #
- G9114117
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lanyard
- Type
- 2 Loops
- Material
- Stainless Steel
- Finish
- Nylon
- Standards
- Type 1
Dimensions
- Pin Dia.
- 3/64 in
- Length
- 18 in
Description
Lanyard,Nylon Coated,3/64 In.x18 In.,Type 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.