Loop with Tab Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated

  • Mfr # TSS1-046-12NT/B

  • Zoro # G9114141


product price:  $3.59
/ea
Sold in multiples of 7 for $25.13

Key Features

Type
Loop with Tab
Pin Dia.
3/64 in
Material
Stainless Steel
Finish
Nylon
Standards
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSS1-046-12NT/B
Zoro #
G9114141
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
3/64 in
Length
12 in

Details

Item
Lanyard
Type
Loop with Tab
Material
Stainless Steel
Finish
Nylon
Standards
Type 1

Description

Lanyard,Nylon,3/64 In.x12 In.,Type 1,Tab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products