Loop with Tab Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated

  • Mfr # TSS1-046-18NT/B

  • Zoro # G9114126


product price:  $3.49
/ea
Sold in multiples of 5 for $17.45

Key Features

Type
Loop with Tab
Pin Dia.
3/64 in
Material
Stainless Steel
Finish
Nylon
Standards
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS1-046-18NT/B
Zoro #
G9114126
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
3/64 in
Length
18 in

Details

Item
Lanyard
Type
Loop with Tab
Material
Stainless Steel
Finish
Nylon
Standards
Type 1

Description

Lanyard,Nylon,3/64 In.x18 In.,Type 1,Tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.