Zoro Homepage

Lynch Pin 716 x 11132 CS ZC

  • Mfr # LPZ-437-1343A/B

  • Zoro # G908168694


product price: $3.95
/ea
Sold in multiples of 6 for $23.70

Key Features

Basic Material
Carbon Steel
Material Grade
Carbon Steel
Fastener Finish
Zinc Clear
Usable Length
1-3/8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPZ-437-1343A/B
Zoro #
G908168694
UPC #
-
Country of Origin
Multiple

Dimensions

Usable Length
1-3/8 in
Fastener Length
1.969
Shank Size (In.)
1.969 in

Details

Basic Material
Carbon Steel
Material Grade
Carbon Steel
Fastener Finish
Zinc Clear
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated

Description

ITW Shakeproof Lynch Pin 716 x 11132 Carbon Steel Zinc Clear 13132 Shank Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.