Terminal and Loop Lanyard, 8 in, 3/64 in Pin Dia., Steel, Nylon Coated

  • Mfr # TS2-046-8000N/B

  • Zoro # G300444310


product price:  $4.49
/ea
Sold in multiples of 8 for $35.92

Key Features

Type
Terminal and Loop
Pin Dia.
3/64 in
Material
Steel
Finish
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS2-046-8000N/B
Zoro #
G300444310
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/64 in
Length
8 in

Details

Item
Lanyard
Type
Terminal and Loop
Material
Steel
Finish
Nylon

Description

Tethers-Nylon Coated. Tether 3/64 x 8 Steel NY Type 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products