Terminal Lanyard, 12 in, 3/62 in Pin Dia., Stainless Steel, Nylon Coated

  • Mfr # TSS3-046-12N/B

  • Zoro # G9114449


product price:  $2.75
/ea
Sold in multiples of 6 for $16.50

Key Features

Type
Terminal
Pin Dia.
3/62 in
Material
Stainless Steel
Length
12 in
Finish
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSS3-046-12N/B
Zoro #
G9114449
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
3/62 in
Length
12 in

Details

Item
Lanyard
Type
Terminal
Material
Stainless Steel
Finish
Nylon

Description

Lanyard,Nylon Coated,3/64 In.x12 In.,Type 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.