Zoro Homepage

Tether 364 x 6 304SS NY Type 3

  • Mfr # TSS3-046-6000N/B

  • Zoro # G508172084


product price: $4.35
/ea
Sold in multiples of 5 for $21.75

Key Features

Material
Stainless Steel
Length
6
Finish
Nylon Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS3-046-6000N/B
Zoro #
G508172084
UPC #
-
Country of Origin
United States

Dimensions

Length
6

Details

Material
Stainless Steel
Finish
Nylon Coated

Description

ITW Shakeproof Tether 364 x 6, 304 Stainless Steel Nylon Coated OD 116 Type 3 ITW Type A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.