Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head
- Mfr # 21520
- Zoro # G302568489
product price:Ā
$
33.59
/ea
Key Features
Truss Head
Drilling Tip
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21520
- Zoro #
- G302568489
- UPC #
- 92097215207
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1/2 in
Description
LATH SCREW, TRUSS HEAD, PKG OF 260, ITW TEKSĀ® 21520, #8 X 1/2" USE TO SECURELY FASTEN 20 - 12-GAUGE METAL IN STUCCO/PLASTER AND OTHER METAL-TO-METAL FASTENING APPLICATIONS WITHOUT NEEDING TO PRE-DRILL. THE SCREWS FEATURE ENGINEERED DRILL POINTS AND FLUTES THAT REMOVE MATERIAL EFFICIENTLY AND PROPERLY SIZE THE HOLE FOR THREADS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.