Shop ITW
See all product information
Create Account
Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Truss Head
- Mfr # 21516
- Zoro # G102568375
product price:Ā
$
23.55
/ea
Key Features
Truss Head
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-5/8 in
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21516
- Zoro #
- G102568375
- UPC #
- 92097215160
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Tip Type
- Pointed
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Description
LATH SCREW, TRUSS HEAD, PKG OF 120, ITW TEKSĀ® 21516, #8 X 1-5/8" FOR USE ON PROJECTS THAT REQUIRE METAL-ON-METAL FASTENING. THESE ZINC-PLATED SCREWS ARE SELF-TAPPING AND SELF-DRILLING FOR EASY INSTALLATION.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.