Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive
- Mfr # 21508
- Zoro # G702568379
product price:Ā
$
25.45
/ea
Key Features
Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21508
- Zoro #
- G702568379
- UPC #
- 92097215085
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
Description
LATH SCREW - #8 X 1" - TRUSS HEAD - PKG OF 170 - ITW TEKSĀ® 21508 TEKS LATH SCREWS PROVIDE SECURE METAL-TO-METAL FASTENING WITH STRONG HOLDING POWER, WITHOUT THE NEED TO PRE-DRILL. SHARP SELF-PIERCING POINT IS IDEAL FOR FASTENING METAL TO METAL (26-22-GAUGE) OR METAL TO WOOD IN APPLICATIONS SUCH AS ATTACHING METAL LATH TO WOOD OR STEEL STUDS FOR STUCCO/PLASTER APPLICATIONS, ATTACHING PRE-DRILLED METAL BRACKETS TO WOOD, OR ANY APPLICATION REQUIRING A WIDE, LOW-PROFILE HEAD. INSTALL WITH A STANDARD SCREWGUN AND A #2 PHILLIPS DRIVE BIT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.