Sheet Metal Screw, #8 x 1 in, Zinc Plated Truss Head Phillips Drive, 170 PK

  • Mfr # 21528

  • Zoro # G405897233


product price:  $15.85
/pk 170, $0.09/ea

Key Features

Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21528
Zoro #
G405897233
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw

Description

Teks lath screws provide secure metal-to-metal and metal-to-wood fastening with strong holding power, without the need to pre-drill. Self-tapping threads ensure strong holding power while the zinc plated finish protects the job's appearance. Ideal for attaching lath to wood or steel studs for stucco/plaster applications, attaching pre-drilled metal brackets to post-framing or any general applications requiring a wide, low-profile head.


  • • Provides secure metal to metal fastening without the need to pre-drill and reduces cam-outs for high performance drive surfaces and recess
  • • Engineered for applications requiring a wide, low-profile head
  • • Drill, tap and fasten in one motion
  • • Engineered drill point and flute remove material efficiently and size the hole for threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.