This item is Discontinued.

Itw TAPCON Concrete Screw, 1/4" Dia., Flat, 2-1/4" L 24225

TAPCON Concrete Screw, 1/4" Dia., Flat, 2-1/4" L (Discontinued)

  • Mfr # 24225
  • Zoro # G302573780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24225
Zoro #
G302573780
UPC #
92097242258
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
2-1/4"
Thread Length
2 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Masonry
Sub-Brand
TAPCON
Head Type
Flat
Drive Type
Phillips

Description

ITW TAPCON 24225, HEX HEAD,, PKG OF 25, 1/4" X 2-1/4" CONCRETE ANCHOR THE "ORIGINAL MASONRY" ANCHOR THAT CUTS ITS OWN THREADS INTO CONCRETE, BRICK, OR BLOCK. MAXIMUM PERFORMANCE IS ACHIEVED BECAUSE THE TAPCON ANCHOR, THE CONDRIVE INSTALLATION TOOL, AND THE CARBIDE-TIPPED TAPCON DRILL BITS ARE DESIGNED TO WORK AS A SYSTEM. IT IS ESSENTIAL TO USE THE CONDRIVE TOOL AND THE CORRECT DRILL BIT TO ASSURE CONSISTENT ANCHOR PERFORMANCE.
    WORKS IN ALL MASONRY BASE MATERIALS FAST AND EASY 3 ANCHORS PER MINUTE NO HOLE SPOTTING OR INSERTS REQUIRED REMOVABLE SLOTTED HEX AND PHILIPS FLAT HEAD STYLES

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.