This item is Discontinued.

Itw TAPCON Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Blue Climaseal 24515

TAPCON Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Blue Climaseal (Discontinued)

  • Mfr # 24515
  • Zoro # G802568439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24515
Zoro #
G802568439
UPC #
92097245150
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1 1/4 in
Thread Length
1 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
TAPCON
Finish
Blue Climaseal
Head Type
Hex

Description

ITW TAPCON CONCRETE ANCHOR - 1/4 X 1-1/4" - HEX WASHER HEAD - PKG OF 225 - 24515 TAPCON ANCHORS ARE THE PROFESSIONAL'S CHOICE FOR VIRTUALLY ANY CONCRETE APPLICATION. WITH ADVANCED THREADFORM TECHNOLOGY, A CORROSION RESISTANT COATING AND AN INDUCTION HARDENED TIP, THE STRENGTH AND VERSATILITY OF TAPCON ANCHORS PROVIDE A VIABLE ALTERNATIVE TO EXPANSION ANCHORS, PLUGS AND LAG SHIELDS. FEATURES:
    BLUE CLIMASEAL® COATING IS UNIQUELY APPLIED IN MULTIPLE STAGES THROUGH DIP-SPIN TECHNOLOGY FOR EXTRA CORROSION RESISTANCE. ADVANCED THREADFORM TECHNOLOGYTM INTERTWINES A LARGE "CHISELED" MAIN THREAD WITH A SMALL DIAMETER THREAD TO REDUCE HEAD SNAPPING AND PROVIDE: 30% LOWER INSTALLATION TORQUE 20% MORE HOLDING POWER FINISHED HEAD GIVES A LOW, UNIFORM PROFILE AND AESTHETIC APPEAL CLOSE-TO-EDGE PLACEMENT NO EXPANSION OR OUTWARD PRESSURE ALLOWS INSTALLATION NEAR A CONCRETE'S EDGE WITHOUT CRACKING EASILY REVERSIBLE AND REMOVABLE NO INSERTS REQUIRED RECOMMENDED FOR USE WITH ACQ PRESSURE-TREATED LUMBER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.