Tapcon Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel 75 PK

  • Mfr # 24310

  • Zoro # G905998287


product price:  $30.36
/pk 75, $0.40/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
3/16"
Overall Length
2 3/4 in
Sub-Brand
Tapcon
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24310
Zoro #
G905998287
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
2 3/4 in
Thread Length
2 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Head Type
Hex

Description

As the original concrete screw anchor that revolutionized the construction world, Tapcon brand concrete anchors deliver the ease of use, superior precision and unparalleled performance that professionals demand. Tapcon concrete screw anchors draw from its unique ability to TAP its own threads into concrete, making it an excellent alternative to expansion anchors, plugs and lag shields. Use Tapcon concrete screw anchors for installing sill plates, electrical equipment, furring strips and many other applications that require anchoring into concrete, block or brick.


  • • Superior holding strength for confidence in a job done right
  • • Corrosion-resistance and long-lasting performance from the innovative Climaseal blue coating
  • • Advanced WERCS threadform reduces the installation torque & allows for use in a wider range of materials
  • • ICC-ES approved for use in anchoring into concrete (ESR-2202)
  • • A long-standing reputation for quality, strength and ease of installation from industry professionals
  • • A reputation for quality, strength and ease of installation from industry professionals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.