Zoro Homepage

Tapcon Concrete Screw, Flat, Stainless Steel

  • Mfr # 196304

  • Zoro # G903999170


product price: $37.59
/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Stainless Steel
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196304
Zoro #
G903999170
UPC #
-
Country of Origin
United States

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Stainless Steel
Head Type
Flat
Drive Type
Phillips

Description

Features
  • Stainless Steel Flat Head Phillips Tapcon Concrete Anchors.
  • 8 Pack
  • Size - 3/16 x 1.75 in.
  • Dimension - 1.4 x 2 x 5.5 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.