Zoro Homepage

Tapcon Concrete Screw, Flat, Stainless Steel

  • Mfr # 26165

  • Zoro # G008176124


product price: $10.29
/ea
Sold in multiples of 3 for $30.87

Key Features

Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Stainless Steel
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26165
Zoro #
G008176124
UPC #
92097261655
Country of Origin
United States

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Stainless Steel
Head Type
Flat
Drive Type
Phillips

Description

8 Pack, 316 x 275, Stainless Steel Flat Head Phillips Tapcon Concrete Anchors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.