This item is Discontinued.

Itw TAPCON Concrete Screw, Hex, 1 1/4 in L 24315

TAPCON Concrete Screw, Hex, 1 1/4 in L (Discontinued)

  • Mfr # 24315
  • Zoro # G602574111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24315
Zoro #
G602574111
UPC #
92097243156
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Anchor Screw Thread Dia.
1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
TAPCON
Head Type
Hex
Drive Type
Phillips
Includes
(75) Concrete Anchors

Description

TAPCON 1/4X1-1/4 CONCRETE ANCHOR HEX HEAD, 75-PK THE "ORIGINAL MASONRY" ANCHOR THAT CUTS ITS OWN THREADS INTO CONCRETE, BRICK, OR BLOCK. MAXIMUM PERFORMANCE IS ACHIEVED BECAUSE THE TAPCON ANCHOR, THE CONDRIVE INSTALLATION TOOL, AND THE CARBIDE-TIPPED TAPCON DRILL BITS ARE DESIGNED TO WORK AS A SYSTEM. IT IS ESSENTIAL TO USE THE CONDRIVE TOOL AND THE CORRECT DRILL BIT TO ASSURE CONSISTENT ANCHOR PERFORMANCE.
    WORKS IN ALL MASONRY BASE MATERIALS FAST AND EASY 3 ANCHORS PER MINUTE NO HOLE SPOTTING OR INSERTS REQUIRED REMOVABLE SLOTTED HEX AND PHILIPS FLAT HEAD STYLES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.