Zoro Homepage

Tether 3/64 x 12 Steel NY Type 1w/ Tab

  • Mfr # TS1-046-12N-T/B

  • Zoro # G111338358


product price: $7.65
/ea
Sold in multiples of 3 for $22.95

Key Features

Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1-046-12N-T/B
Zoro #
G111338358
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in

Details

Item
Tether 3/64 x 12 Steel NY Type 1w/ Tab

Description

ITW Shakeproof Tether 3/64 x 12, Steel Nylon Coated OD: 1/16 Type 1 ITW Type C with 304 Stainless Steel Tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.