Zoro Homepage

Trubolt Wedge Anchor, 1/2" Dia., 3/4" L

  • Mfr # 253410

  • Zoro # G604015698


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
1/2"
Overall Length
3/4"
Sub-Brand
Trubolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253410
Zoro #
G604015698
UPC #
092097123717
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
3/4"

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Trubolt

Description

Designed for fastening into solid concrete, ideal for attaching 2 x 4, sill plates & electrical equipment, also good for attaching structural supports to concrete, tilt up construction, highway rails & posts, electrical, hvac & plumbing systems, metal doors & window frames.

Features
  • Heavy duty wedge anchors
  • Made of high quality
  • Pack of 25
Specifications
  • Size: 0.5 x 0.75"
  • Country of Origin: USA
  • Weight: 17.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.