This item is Discontinued.

Itw Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated 50067

Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated (Discontinued)

  • Mfr # 50067
  • Zoro # G805127695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50067
Zoro #
G805127695
UPC #
92097500679
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
5-1/2"

Details

Item
Wedge Anchor
Sub-Brand
Trubolt
Material
Steel
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.