Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itw Trubolt Wedge Anchor, 1/2" Dia., 7" L, Steel Hot Dipped Galvanized 50506

Trubolt Wedge Anchor, 1/2" Dia., 7" L, Steel Hot Dipped Galvanized (Discontinued)

  • Mfr # 50506
  • Zoro # G005127747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50506
Zoro #
G005127747
UPC #
92097505063
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
7"

Details

Item
Wedge Anchor
Sub-Brand
Trubolt
Material
Steel
Finish
Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.