This item is Discontinued.

Itw Twist-N-Lock Screw Anchor, Nylon, 50 lbs Tension Strength 25350

Twist-N-Lock Screw Anchor, Nylon, 50 lbs Tension Strength (Discontinued)

  • Mfr # 25350
  • Zoro # G802712863
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25350
Zoro #
G802712863
UPC #
92097318205
Country of Origin
United States

Details

Item
Screw Anchor
Compatible Material
Drywall
Sub-Brand
Twist-N-Lock
Material
Nylon
Drive Type
Phillips
Tension Strength (1/2 in Drywall)
50 lbs

Description

E-Z ANCOR TWIST-N-LOCK 50 LB. SELF-DRIVING DRYWALL ANCHOR, 50 PK THE ORIGINAL SELF-DRILLING DRYWALL ANCHORS FOR A VARIETY OF ATTACHMENTS IN GYPSUM WALLBOARD. NO PRE-DRILLING REQUIRED. E-Z ANCOR PRODUCTS REPLACE PLASTIC PLUGS AND TOGGLES FOR QUICK, EASY INSTALLATION.
    NO PRE-DRILLING REQUIRED INSTALLS QUICKLY AND EASILY WITH A STANDARD PHILLIPS SCREWDRIVER OR SQUARE DRIVE BIT DEEP THREAD DESIGN PROVIDES STRONG ENGAGEMENT IN 3/8", 1/2", AND 5/8" GYPSUM WALLBOARD CAN BE EASILY BACKED OUT STUD SOLVER ATTACHES THROUGH SINGLE AND DOUBLE LAYERS OF GYPSUM WALLBOARD, EVEN IF YOU HIT THE WOOD STUD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.