Zoro Homepage

Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK

  • Mfr # 103133

  • Zoro # G705995189


product price: $24.35
/pk 80, $0.30/ea

Key Features

Torx Drive
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103133
Zoro #
G705995189
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Drive
Torx
Item
Wood Screw

Description

GRK Fasteners R4 Multi-Purpose Framing and Decking screws provide a faster drive for improved productivity. Typical applications include multi-purpose general framing, remodeling, decking top boards and structural framing applications. R4 Screws can be used in wood, particle-board, plastic, sheet metal, cement fiber board, wood decking, composite decking and melamine. Frame with Ease and Confidence with the R4 Multi-Purpose framing and decking screws.


  • • Fast bite tip eliminates pre-drilling and provides a fast start for one step installation
  • • W-cut - low installation torque allows for fast driving and ease of install
  • • Precision fit between R4 multi-purpose screws and GRK bits reduces wobble and improves productivity
  • • Star drive - eliminates stripping for improved productivity
  • • Optimized thread length improves clamping force for increased drawing power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.