Zoro Homepage

Wood Screw, #9 x 4 in, Trim Head, 50 PK

  • Mfr # 117760

  • Zoro # G3683116


product price: $29.15
/pk 50, $0.58/ea

Key Features

Trim Head
System of Measurement
Inch
Screw Size
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117760
Zoro #
G3683116
UPC #
772691117762
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
4 in

Details

System of Measurement
Inch
Head Type
Trim
Item
Wood Screw

Description

GRK Fasteners FIN/Trim Finishing Trim Head Screws allows you to install right the first time. GRK's Trim Head screws are an excellent choice for most fine carpentry applications, as well as window extension jambs, joining cabinets and more. Typical applications also include deck stairs and rails.


  • • Small trim head provides a clean finished look
  • • Zip-tip allows for no-predrilling and one step application
  • • Star drive eliminates stripping for improved productivity
  • • W-cut low installation torque allows for fast driving and ease of install
  • • Climatek coating is AC257 code approved for use in treated lumber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.