8200 Push Plate 4in x 16in Satin Stainless Steel

  • Mfr # 8200-4X16-32D

  • Zoro # G916313567


product price:  $36.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8200-4X16-32D
Zoro #
G916313567
UPC #
44074147896
Country of Origin
United States

Description

Stainless steel substrate. 630 Satin Stainless Steel 8200Push PlateFeatures:Plates are available in .050 thick brass, stainless steel or aluminumMeets ANSI A156.6 for J301 MaterialsFor 8300 pull plates, plates are prepped with 2 3/8in holes for pull machiningSpecify PR when ordering a set of plates for back to back mountingPlates are available with cutout for cylinder or thumbturn; standard cutout is 2in fromtop and centered on plates up to 4in wide. For plates wider than 4in cutout is located 2in from outer edge, specify LH or RH.Standard cutout is 1 1/4in for cylinder and 3/8in for thumbturn.Specify CFC for cutout for cylinder or CFT for cutout for thumbturn.Specifications: Available Dimensions:3in X 12in3 1/2in X 15in4in X 16in6in X 16in8in X 16in Material substrate:Made from aluminum , brass, or stainless steel 300 Series Mounting:Standard mounting package - #6 X 5/8 oval head screws#6 X 5/8 Torx screwsFinishes:630 - Satin Stainless Steel613 - Oil Rubbed Bronze626 - Satin Chrome628 - Satin Aluminum612 - Satin Bronze619 - Satin Nickel625 - Bright Chrome605 - Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.