Architectural Hardware
- Mfr # 8302-8 US26D 4X16
- Zoro # G610052526
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8302-8 US26D 4X16
- Zoro #
- G610052526
- UPC #
- 197163240968
- Country of Origin
- Mexico
Details
- Finish
- Satin Chrome
- Material
- Brass or Bronze
Description
Pull Plate, 8 in. CTC, 3/4 in. Diameter, 1-1/2 in. Clearance, 4 in. x 16 in., Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.