Shop IVES
See all product information
Create Account
Architectural Hardware
- Mfr # 8305-8 US26D 3.5X15
- Zoro # G010052881
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8305-8 US26D 3.5X15
- Zoro #
- G010052881
- UPC #
- 197163241194
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Material
- Brass or Bronze
Description
Pull Plate, 8 in. CTC, 1 in. Flattened 1/2 Round, 1-1/2 in. Clearance, 3-1/2 in. x 15 in., Satin Chrome