Shop IVES
See all product information
Create Account
Architectural Hardware
- Mfr # 8400 US10 10X35 B-CS
- Zoro # G510053364
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze Clear Coated
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8400 US10 10X35 B-CS
- Zoro #
- G510053364
- UPC #
- 197163241385
- Country of Origin
- Mexico
Details
- Finish
- Satin Bronze Clear Coated
- Material
- Bronze
Description
Kick Plate, 10 in. x 35 in., Four Beveled Edges, Countersunk Holes, Satin Bronze Finish