Shop IVES
See all product information
Create Account
Architectural Hardware
- Mfr # 8400 US10B 8X41 B-CS
- Zoro # G010054502
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8400 US10B 8X41 B-CS
- Zoro #
- G010054502
- UPC #
- 197163241651
- Country of Origin
- Mexico
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Bronze
Description
Kick Plate, 8 in. x 41 in., Four Beveled Edges, Countersunk Holes, Oil Rubbed Bronze Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.